Abbotsford
burmrc840

HUBBELL 26 inch Overall Length Burndy Hytool Crimping Tool

Price $893.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MRC840*
Documents Documents

Description

Crimper, #8-4/0 AWG CU.

Specifications

Brand Name Burndy Sub Brand Hytool
Item Name Crimper Type Rotating Die
Crimping Capacity 8-4/0 AWG Copper Weight 8.25 lb
Overall Length 26 in Jaw Material Steel
Standards RoHS Compliant Application For Crimping
UPC 781810192504

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok