Abbotsford
burpat60018v

BURNDY PAT60018V 18V 6-Ton Battery Actuated Tool - Hydraulic Self-Contained

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PAT60018V

Description

Battery Actuated Tool, Hydraulic self-Contained, 6 Ton, 18V Ni-MH.FEATURES:- Specialized latch head design- Ergonomic design allows one hand operation for Ram advance and Ram retraction- 180 degree head rotation- Permanent D3 crimp groove accepts all W Dies- Enhanced clearance for tap connectionsBattery powered crimp technology, Advance design high speed pump completes crimp in approximately 3 seconds5 Year Limited Warranty on Tool, 1 Year on Batteries and Charger.

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Battery Operated Crimping Tool Type Hydraulic Self-Contained
Crimping Force 6 t Handle Type Ergonomic
Standards RoHS Compliant Application For Use On: 8 AWG - 600 KCMIL Copper Stranded (YA, YA-L,YS, YS-L), 8 AWG - 350 KCMIL Flex, 8 - 350 KCMIL Aluminum (YA-A And YS-A)
UPC 781810361276

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok