Abbotsford
burpatmd614v

BURNDY PATMD614V 14VDC 6 Ton Burndy Hydraulic Self-Contained Battery Actuated Dieless Crimping Tool

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PATMD614V

Description

Battery Actuated Crimping Tool, Hydraulic Self Contained, 6 Ton Output Force, 10 AWG(Sol)-500 kcmil Copper, 8 AWG-350 kcmil Aluminium, 14 AWG-4/0 ACSR, W Dies,14V Ni-MH.

Specifications

Brand Name Burndy Sub Brand Patriot®
Item Name Battery Operated Crimping Tool Type Hydraulic Self-Contained
Crimping Force 6 t Weight 7.8 lb
Overall Length 20.91 IN Application For Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed And Compact Conductors, Copper Taps: #10 AWG Solid-2/0 AWG Stranded, Aluminum And ACSR Taps: #14 AWG Solid-4/0 AWG ACSR, Stirrups: #6 AWG-4/0 AWG ACSR, Overhead Full Tension Deadends, Full Tension Splices And Terminals: #10 AWG Stranded-4/0 AWG ACSR, Installs Splices, Taps Or Terminations: #8 AWG-500 KCMIL Copper Stranded (YA, YA-L, YS, YS-L), #8 AWG-350 KCMIL Copper Flex, #8 AWG-350 KCMIL Aluminum (YA-A, And YS-A)
UPC 781810449813

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok