BURNDY PATMD6814V 14.4VDC 6 Ton Hubbell Electrical/Burndy Ni-MH Battery Hydraulic Self-Contained Battery Actuated Crimping Tool
Description
Battery Actuated Crimping Tool, Hydraulic Self Contained,6 Ton Output Force,10 AWG(Sol) - 2/0 AWG Copper,8 AWG-350 kcmil Aluminium,14 AWG(Sol)-4/0 ACSR,14.4V Ni-MH.
Specifications
Brand Name | Burndy | Sub Brand | Patriot |
Type | Hydraulic Self Contained Battery Actuated Crimping Tool | Crimping Force | 6 TON |
Weight | 7.8 lb | Overall Length | 20.91 IN |
Standards | RoHS Compatible with Exemption | Application | For Use On: Copper, Aluminum, ACSR, Steel, Copperweld, Alumoweld, 6201, 5005, Compressed, and Compact conductors, Copper Taps: #10 solid - 2/0 stranded, Aluminum and ACSR Taps: #14 solid - 4/0 ACSR, Stirrups: #6 - 4/0 ACSR, Overhead Full Tension Deadends, Full Tension Splices and Terminals #10 Str. - 4/0 ACSR, Installs splices, taps or terminations:#8 - 500 kcmil Copper Str. (YA, YA-L, YS, YS-L), #8 - 350 kcmil flex, #8 - 350 kcmil Aluminum (YA-A & YS-A) |
UPC | 781810449820 |
Packages
1 - UNIT - 1 |