Abbotsford
bury750hs

HUBBELL Y750HS TOOL CRIMP HYDRAULIC12 TON 750 CU ALUM

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:Y750HS

Description

Hydraulic hand held operated tool with 12 ton crimp force. The C-shaped head rotates 355° relative to the handle and is mated to a patented rapid advance pump. Tool provides easy tapping, splicing, and terminating of overhead lines, the full line of HYGROUND™ compression grounding connectors. It accepts U-dies for use on conductor ranges of #12-750 kcmil AL/CU and #4-556.5 kcmil ACSR conductors.

Specifications

Brand Name Burndy Sub Brand Y750 Revolver Hypress™
Item Name Hand Operated Crimping Tool Type Hydraulic Self-Contained, C-Head
Crimping Capacity 12 AWG - 750 kcmil Copper/Aluminum Crimping Force 12 t
Overall Length 7162 mm Application For Tension Sleeves - Copper 8 AWG Solid - 500 kcmil, Aluminum #8 AWG Solid - 587.2 kcmil, ACSR #4 AWG - 556.5 kcmil, Taps - Copper #14 AWG Solid - 500 kcmil, Aluminum #8 AWG - 500 kcmil, Aerial Cable - Copper #6 AWG - 500 kcmil, Terminations and Splices - Copper #8 AWG - 750 kcmil, Aluminum #8 AWG - 750 kcmil, ACSR #4 AWG - 556 kcmil, Hyground (Compression Ground) - Copper #8 AWG - 500 kcmil (Cable/Ground Rod), 1/2 - 1 in dia Ground Rods, Solid Cores, Steel Wire Braiding, Stranded Conductors, Impact Protection
UPC 781810338957

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok