Abbotsford
bury81kft

BURNDY Y81KFT 8-1000kcmil Burndy® Dieless Hydraulic Crimp Tool, Copper Aluminum

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:Y81KFT

Description

Dieless Hypress, #8 - 1000 kcmil Cu #8 - 750 kcmil Al, 6 tons, Hydraulic Hand Operated.

Specifications

Brand Name Burndy Sub Brand 4-POINT
Item Name Head Crimper Type 4-Point, Dieless Latch, Hydraulic, Hand Operated
Crimping Capacity 8 AWG - 1000 kcmil Copper, 8 AWG - 750 kcmil Aluminum Weight 12 lb
Overall Length 25.6 in Handle Type Comfort Grip
Standards RoHS Compliant Application Crimping
UPC 781810376997

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok