Abbotsford
panct1551

PANDUIT CT-1551 CT-1551 Contour Crimp Controlled Cycle Tool

Price $546.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CT-1551

Description

Crimps most Panduit #22 – 10 AWG nylon and vinyl insulated terminals, splices, and disconnects. The tool has the yellow pocket closest to the pivot which provides a reduced crimp effort for those who make yellow terminations.

Specifications

Brand Name Panduit Sub Brand Contour Crimp™
Item Name Crimping Tool Type Controlled Cycle
Crimping Capacity 22-10 AWG Jaw Size 1.6 in
Weight 27.2 oz Overall Length 10.8 in
Application For Terminal, Splices and Disconnects UPC 074983535545

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok