Abbotsford
tabtbm40hc

ABB TBM40HC Color-Keyed® Hand-Operated Hydraulic Cutting Tool

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TBM40HC

Description

Hand-operated hydraulic cutting tool, speci¿cally designed to cut copper, aluminium and telecommunications cables up to 3.35 inch outer diameter. Offers dual-speed action, fast advancing speed for rapid approach of blades to cable and slower, more powerful speed for cutting. Blades manufactured from high-strength, heat-treated steel to ensure long service life. Head easily opens to enable cutting of existing run cables. Automatic safety valve bypasses hydraulic system when reaching maximum pressure. Pressure release device can also be activated during any point of operation.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Cable Cutter Type Hand Hydraulic
Dimensions 25.6 in L x 6.8 in W Application Used to Cut Copper, Aluminum and Telecommunications Cables up to 3.35 in OD
UPC 786210115207

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok