Abbotsford
tab13600

ABB 13600 Blackburn® Hydraulic Pump

Price $9,503.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:13600

Description

Electric hydraulic pump designed for use with single-acting cylinders and tools rated for 10000 psi operation. Supplied with metal carrying case. 13620 hand switch and 13619 hydraulic hose, required for operation.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Electro-Hydraulic Pump Type Hydraulic Pump
Pressure Rating 10000 lb/in² Horsepower 0.5 hp
Voltage Rating 115 V Amperage Rating 10 A
Dimensions 6 x 8 x 16 in Application For Crimping Terminals, Splices, Disconnects
UPC 786210136004

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok