Abbotsford
grn712a100

GREENLEE 1-11/32 inch Greenlee Plastic Bushing 100/Bag

Price $65.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:712A100

Description

100 Bushings for pre-punched hole or 1-11/32 inch (34.1 mm) diameter hole punched by 710. Triple lock design holds bushing securely. Locks securely into metal studs from 24 gauge to 12 gauge (0.6 mm to 2.5 mm). Helps protect wire insulation from sharp edges of metal studs. Makes pulling smooth and easy by preventing hang-ups of cable on raw metal edges.

Specifications

Brand Name Greenlee Item Name Bushing
Connection Size 1-11/32 in Packaging Quantity 100/Bag
Standards UL Listed, CSA Certified Application For 24 - 12 ga Metal Stud Punches
UPC 783310059271

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok