nornibbi235

NORSKE TOOLS 3 inch Quick Change Magnetic Bit hHlder

In Stock
Price $13.00 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:NIBBI235

Description

FEATURES:• Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture• Proprietary tool steel and heat treat process for maximum strength and durability• Hardened S2 Modified Impact Resistant Steel for extended bit life• Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Item Name Bit Holder
Type Quick Change, Magnetic Drive Size 3 in
Shank Size 1/4 in Shank Type Hex
Material S2 Modified Impact Resistant Steel Color/Finish Black

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok