Abbotsford
grn696

GREENLEE 4 inch Greenlee Caster Set

Price $299.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:696
Documents Documents

Description

Polyolefin-injected molded hard casters. Stain-resistant, chemical-resistant and non-marking. Includes: (16) 3/8-16 X 1 inch self-threading mounting screws. Capacity: 1600.000 LB (726.000 KG).

Specifications

Brand Name Greenlee Type 2 Rigid,2 Swivel
Wheel Diameter 4.000 IN (102.000 MM) 4 inches Wheel Width 2 inches
Material Polyolefin-Injected Molded Hard UPC 783310153412

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok