Abbotsford
kln180230sr

KLEIN TOOLS 1802-30SR Block and Tackle Spliced to Cat. No. 268 Block

Price $203.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1802-30SR

Description

Light, galvanized-steel shell blocks are fitted with snubbing hooks to hold the load. Sheaves are strong yet lightweight aluminum alloy with all-bronze bushings. Available with standard snap hooks or guarded snap hooks (with snap hook nose lengthened to extend over the latch or keeper).

Specifications

Brand Name Klein Tools Item Name Block and Tackle with Standard Hook
Type Block & Tackle with Standard Hooks Material Nylon Rope, Aluminum Alloy with Bronze Bushings, Galvanized Steel Shell Blocks
Working Load Limit 750 lb Rope Size 3/8 in x 25 ft
Weight 2.8 lb Dimensions 12.096 in L x 4-1/2 in W x 5.189 in H
Includes 267, 268 Blocks, 258 Anchor Hook Application For Lifting Loads
UPC 092644480232

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok