kln50611

KLEIN TOOLS 50611 WIRE PULLER MAGNETIC

In Stock
Price $97.38 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50611

Description

The Magnetic Wire Puller from Klein Tools quickly and easily fishes wire and cable behind finished walls or enclosed spaces. Connect wire or cable to the flexible stainless-steel leader and rare-earth block magnet that make up the in-wall unit. Simply maneuver the magnetic hand-held unit over the outside of the wall allowing the strong, rare-earth magnets to provide great hold for easy wire pulling or fishing.

Specifications

Brand Name Klein Tools Item Name Wire Puller
Type Magnetic Tensile Strength
Material Stainless Steel Specifications Aluminum Head Material, Rare Earth Magnets
Color Orange Dimensions 11 in L x 4.7 in W x 3.2 in H
Includes Handheld Magnetic Truck, Stainless Steel Magnetic Eyelet Leader, Hard Plastic Carrying Case Standards
Application Wire Pulling UPC 092644506116

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok