Abbotsford
grng1

GREENLEE G1 Versi-Tugger™ - Handheld 1,000 lb Puller

Price $2,174.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:G1
Documents Documents

Description

FEATURES:- Handheld, Cordless Puller-Constant pull force up to 600 lbs-Unload Poly Line In Seconds After A Pull - Line slides off tapered capstan when spool wall is removed, no need to reverse the drill-Pull 68% faster than manual pulling-Works most 18v-20v cordless drills-Adjustable boom - The 17” rotatable boom quickly adjusts to fit each job with 3 length positions to choose from. Extend the boom with 1" rigid conduit-Universal Pulling Head - One-size-fits-all pulling head attaches quickly to any size conduit from 1/2” - 4”

Specifications

Brand Name Greenlee Sub Brand Versi-Tugger™
Item Name Cable Puller Type Hand-Held
Cable Diameter 1/2 - 4 in Material Aluminum, Steel
Series G Load Rating 1000 lb
Voltage Rating Compatitble with most cordless drills up to 20V For Use With Cordless Drills up to 20 V
Application For Cable Pulling UPC 783310047469

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok