Abbotsford
mil48228410

MILWAUKEE TOOL 48-22-8410 PACKOUT™ Dolly

Price $139.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8410

Description

MIlwaukee's PACKOUT™ Modular Storage System is the industry's most durable and versatile storage system. The MILWAUKEE® PACKOUT™ Dolly is constructed with impact resistant polymers and smooth roll wheels, providing you up to 250lbs of weight capacity in job site conditions. The QUICKSTOP™ Loading Lever helps keep the dolly in place when loading and unloading, providing you with increased productivity on the job site. MIlwaukee's PACKOUT™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Dolly Type Dolly
Load Capacity 250 lb Platform Length 24.4 in
Platform Width 18.8 in Platform Height 7.6 in
Platform Material Polymer Includes Smooth Roll Wheels
UPC 045242524082

Packages

2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok