GREENLEE Greenlee 22 inch to 54 inch Screw-Type Reel Stand
Description
Screw-type reel stand. Wide, welded steel base for added stability with four 5/8 inch mounting holes. Rollers fit in the spindle groove to keep the spindle in place and turning freely. Two stands and a spindle are required for a complete setup.
Specifications
Brand Name | Greenlee | Item Name | Jack Reel Stand Assembly |
Load Capacity | 2500 lb | Length | 21 in |
Width | 24 in | Height | 54 in |
Material | Steel | Type | Screw Type |
Color | Green | For Use With | 46 - 96 in Reel Conduit Diameter |
Includes | (1) Stand | Application | Handling spool of wire |
UPC | 783310153726 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |