Abbotsford
rac11455

RACK-A-TIERS 11455 Wire Dispenser, Black

Price $171.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:11455

Description

The Rack-A-Tiers Wire Dispenser is the one tool that DOES IT ALL. It's no surprise that we've sold hundreds of thousands of them to electricians everywhere.This genius invention is most commonly used for dispensing wire from spools of various sizes, but just flip through the images to see its many other uses.FEATURES:• Interlocking Pairs• Versatile• Waterproof• Rustproof• Reliable• Rugged• Easy to set up

Specifications

Brand Name Rack-A-Tiers Item Name Wire Dispenser
Load Capacity 150 kg Material Rugged Polyethylene
Type Versatile, Waterproof, Rustproof, Reliable Color Black
Standards UL Listed Application For Up to 34 in dia Cable Spool
UPC 625912114555

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok