Abbotsford
kln55427

KLEIN TOOLS 55427 Tradesman Pro Electricians Tool Belt, Medium

Price $155.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55427

Description

Removable pouches allow you to carry only the tools you need. Wide open pockets for tools, drills and spare parts. Padded belt with mesh interior is breathable and comfortable. Drill bit pocket. Loop tape measure holder.PRODUCT FEATURES:- Removable pouches allow you to carry only the tools you need- Wide open pockets for tools, drills and spare parts- Padded belt with mesh interior is breathable and comfortable- Drill bit pocket- Loop tape measure holder- Hammer holder- Rugged leather belt ends- Handles for easy carrying- 1680d ballistic weave for durability- Attachments for suspenders

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tool Belt Type Medium, 26-Pocket, Hammer Holder
Width 46 in Webbing Material Leather
For Use With Fits Belts up to 34 in Application Tool Storage
UPC 092644554278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok