Abbotsford
kln55429

KLEIN TOOLS 55429 26-Pocket Tradesman Pro Electrician's Tool Belt - XL, Black

Price $152.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55429
Documents Documents

Description

PRODUCT FEATURES:- Removable pouches allow you to carry only the tools you need - Wide open pockets for tools, drills and spare parts - Padded belt with mesh interior is breathable and comfortable - Drill bit pocket - Loop tape measure holder - Hammer holder - Rugged leather belt ends - Handles for easy carrying - 1680d ballistic weave for durability - Attachments for suspenders

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Electrician's Tool Belt Type X-Large, 26-Pocket, Hammer Holder
Width 55.5 in Webbing Material Leather
For Use With Fits Belts up to 44 in Application Tool Storage
UPC 092644554292

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok