Abbotsford
kln42245

KLEIN TOOLS 42245 Right-Hand Nail and Tool Pouch

Price $93.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:42245

Description

Leather construction. Large pockets have rolled-over doubled edges for extra-long life. Right-hand nail-and-tool pouch. Tunnel loop fits any belt up to 3'' (76 mm) wide. Heavy hammer loops. Belt capacity can be up to 3" wide.

Specifications

Brand Name Klein Tools Item Name Right Hand Nail and Tool Pouch
Type Combination, 4-Pocket Material Leather
Color Brown Belt Width Up to 3 in
Dimensions 11-1/4 in L x 2 in W x 10-1/2 in H Application For Construction Workers, Carpenters and Other Professionals
UPC 092644550966

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok