Abbotsford
kln42246

KLEIN TOOLS 42246 Left-Hand Nail and Tool Pouch

Price $93.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:42246

Description

Leather construction. Large pockets have rolled-over doubled edges for extra-long life. Left-hand nail and tool pouch. Tunnel loop fits any belt up to 3 inch wide. Heavy hammer loops.

Specifications

Brand Name Klein Tools Item Name Left Hand Nail and Tool Pouch
Type Combination, 4-Pocket Material Leather
Color Brown Belt Width Up to 3 in
Dimensions 11-1/4 in L x 2 in W x 10-1/2 in H Application For Construction Workers, Carpenters and Other Professionals
UPC 092644550973

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok