KLEIN TOOLS 5137 3-1/2" x 9-1/2" Voltage Tester Tool Holder Leather
Description
Voltage-Tester Holder. Leather construction. Holds Voltage Tester Cat. No. 69115 and most standard voltage testers. Full top flap with twist-closure keeps tester in holder; keeps out weather and dirt. Riveted and stitched for extra durability.
Specifications
Brand Name | Klein Tools | Item Name | Voltage-Tester Holder |
Material | Leather | Belt Width | 2-1/4 in |
Dimensions | 3-1/2 in W x 9-1/2 in H | Special Features | Full Top Flap with Twist Closure, Riveted and Stitched, Slotted Belt Connection |
For Use With | 69115 Voltage Tester | Standards | California Proposition 65 Compliant |
UPC | 926445503794 |
Packages
1 - UNIT - 1 |