Abbotsford
kln55461

KLEIN TOOLS 55461 Tradesman Pro Phone Holder, Large

Price $37.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55461

Description

Keep your cell phone safely stored away in the Klein Tools Tradesman Pro Phone Holder. This model is designed to hold an iPhone 6, 7, 7s, 8, X, Samsung Galaxy S3, S4, S7, and similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.PRODUCT FEATURES:- Fits iPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7, and similar sized phones - Magnetic flap closure - Metal clip for attaching to belts up to 2-Inches (51 mm) wide - Constructed of 1680d Ballistic weave

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Phone Holder with Belt Clip Type Phone Holder With Belt Clip
Size Large Material 1680D Ballistic Weave
Color Black Belt Width Up to 2 in
Dimensions 1-1/2 in L x 3.3 in W x 6 in H For Use With IPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7 and Similar Sized Phones
Application For Phone Storage UPC 092644554612

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok