Abbotsford
idi35403

IDEAL INDUSTRIES 35-403 12-1/2" Zipper Pouch, Blue

Price $18.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-403

Description

FEATURES & BENEFITS:• 12-1/2 in. nylon zipper pouch• Blue color• Durable, water resistant material• Heavy duty, self-repairing zippers

Specifications

Brand Name Ideal Item Name Tool Pouch
Type Zipper Color Blue
Dimensions 317.5 mm D UPC 783250499090

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok