Abbotsford
grn2448

GREENLEE 2448 Greenlee Mobile Storage Chest

Price $1,439.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:2448

Description

Mobile storage chest made of baked-on enamel steel, 16 cu-ft capacity. Heavy-duty, continuous hinges include non-removable pins to stop thieves. Enhanced lid bolster for added support and durability. Finger-groove lid provides an easy grip for opening, anywhere along the length of the lid. Convenient storage tray on back wall for small items. Locking steel support arms hold lid securely in open position. Large, fold-down, recessed handles for easy chest relocation. Skids are angled, so they’re extra sturdy. They include pre-drilled holes for simple caster installation.

Specifications

Brand Name Greenlee Item Name Chest Box Assembly
Type Chest Length 25 in
Width 48 in Depth 24 in
Material 16 ga Steel Rack Unit 1
Lock Pocket with Tang Capacity 16 ft³
Color Green UPC 783310232735

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok