GREENLEE 5660L 2 Door 1524x610x1422mm Greenlee Utility Cabinet
Description
Utility cabinet made of powder coated steel, 44 cu-ft capacity. Recessed and concealed lock protector inhibits forced entry and corrosion to lock. Flush-mounted doors. Finger-groove door handles. Front-door storage. Hemmed (reinforced) high-strength shelves. Large, lower storage areas for bigger items. Continuous, non-removable hinge pins to prevent theft. Three 3-1/2 IN high support skids. Weather-resistant design.
Specifications
Brand Name | Greenlee | Item Name | Cabinet Box Assembly |
Type | Utility | Length | 56 in |
Width | 60 in | Depth | 24 in |
Material | 16 ga Steel | Rack Unit | 4 |
Lock | Pocket with Tang | Color | Green |
UPC | 783310386599 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |