Abbotsford
kln54437

KLEIN TOOLS 54437 12-Compartment Klein Tools Mid-Size Storage Box

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:54437

Description

Klein Tools Mid-Size Compartment Storage Boxes are an excellent way to store small tools and parts. They are offered in a wide variety of compartment sizes and arrangements to aid in organization. These storage boxes are built of high-impact styrene for jobsite durability.PRODUCT FEATURES:- Klein storage boxes are offered with a choice of compartment sizes and arrangements - Boxes feature strong, rigid, heavy-duty welded construction - Full-length piano hinged covers are designed to stay open for ease of access - Each box has a carrying handle, positive pull-down locking catch - Boxes have a heavy, metallic-gray baked-enamel finish - Box compartments feature high-impact styrene construction - Scoop-bottom design for easy parts removal and cleaning - Fits either four-drawer slide rack Cat. No. 54474 or six-drawer rack Cat. No. 54476

Specifications

Brand Name Klein Tools Item Name Storage Box
Type Mid-Size Height 2 in
Width 9-3/4 in Depth 13.313 in
Material Steel, High-Impact Styrene Compartment Color Gray
Finish Baked Enamel Number of Compartments 12
Weight 4 lb For Use With Model 54474 Four-Drawer Slide Rack and Model 54476 Six-Drawer Rack
UPC 092644546013

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok