Abbotsford
mil48228422

MILWAUKEE TOOL 48-22-8422 PACKOUT™ Compact Tool Box

Price $99.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8422

Description

Milwaukee's PACKOUT™ Compact Tool Box is part of the MILWAUKEE™ PACKOUT™ Modular Storage System, the industry's most durable and versatile storage system. The PACKOUT™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other PACKOUT™ system components via integrated locking cleats. The IP65 rating weather seal to protect tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with its carry handle and reinforced hinges. The PACKOUT™ modular storage allows you to customize your storage system for easy transportation and organization of tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type Compact
Length 16.2 in Width 9.8 in
Height 13 in Capacity 75 lb
Material Polymer Color Red/Black
Standards IP65 Rated Weather Seal UPC 045242543847

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok