Abbotsford
mil48228425

MILWAUKEE TOOL 48-22-8425 PACKOUT Large Tool Box

Price $116.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8425

Description

Users can also choose to utilise the PACKOUT Large Tool Box or PACKOUT Tool Box to securely stack and transport on top of the PACKOUT Rolling Tool Box. Each features an internal organisation tray for hand tools and accessories. All Tool Boxes in the PACKOUT System are constructed with impact resistant polymer, IP 65 rated seals to prevent damage from water and jobsite debris, metal reinforced corners, and tick mounting locations on the lids.PRODUCT FEATURES:- Impact Resistant Polymer Construction: Designed to be the most durable. - Metal Top Handle: More durable than competitive units. 45kgs weight capacity. - IP 65 Rated Seal: Helps prevent damage from water and job site debris. - Internal Organisation Tray: Included tray for organising hand tools and accessories. - Part of the PACKOUT System: Connects to all Milwaukee PACKOUT modular storage. SPECIFICATIONS:- HEIGHT: 287mm - IP RATINGS: IP65 - LENGTH: 561mm - WARRANTY: Limited Lifetime Warranty - WEIGHT: 5.48kg - WIDTH: 408mm

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type Large
Length 22.1 in Width 11.3 in
Height 16.1 in Material Impact Resistant Polymer
Color Red Includes 43-62-8425 Top Handle Service Kit, 43-62-8424 Side Handle Service Kit, 44-20-8400 Latch Service Assembly (Set of 2), 31-01-8400 Storage Tray, 43-44-8400 Lid Gasket, (2) Pin
UPC 045242505340

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok