Abbotsford
mil48228429

MILWAUKEE 48-22-8429 PACKOUT™ XL Tool Box

Price $159.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8429

Description

The PACKOUT™ XL Tool Box is constructed with impact-resistant polymers and metal-reinforced corners to withstand harsh jobsite conditions. The tool storage solution connects with all other PACKOUT™ system components via integrated locking cleats and has a 100lb weight capacity. An IP65-rated weather seal protects tools and accessories from rain and other jobsite debris. The interior organization tray keeps your equipment organized to fit your needs. The PACKOUT™ modular storage system allows you to customize and build your storage system to easily transport and organize tools and accessories. MILWAUKEE™ PACKOUT™ is the industry's most durable and versatile storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Case Type Modular
Length 16-1/4 in Width 22 in
Height 17 in Series XL
Capacity 100 lb Material Impact-Resistant Polymer
Color Red Standards IP65 Rated
UPC 045242600687

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok