Abbotsford
mil48228442

MILWAUKEE TOOL 48-22-8442 PACKOUT™ 2-Drawer Tool Box

Price $209.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8442

Description

The PACKOUTâ„¢ 2-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed keeping them securely shut during transport. As part of the PACKOUTâ„¢ Modular Storage, the toolbox allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable toolbox with drawers is constructed with impact-resistant polymers, all-metal ball-bearing slides, and metal-reinforced corners for ultimate jobsite durability. The 2-Drawer Tool Box also allows you to customize your drawer layout with Quick-Adjust Dividers (Includes 1 set of dividers). The PACKOUTâ„¢ Modular Storage System is the industry's most versatile and durable storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Type 2-Drawer, Lockable
Height 14.3 in Width 22.2 in
Depth 16.3 in Material Plastic
Color Red/Black Number of Compartments 2
Capacity 50 lb Weight 20.05 lb
UPC 045242559541

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok