mil48228484

MILWAUKEE 48-22-8484 PACKOUT™ Tool Box

Not available for order
Price $106.74 / EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8424
Documents Documents

Description

Part Of The Industry’S Most Versatile And Most Durable Modular Storage System, The Milwaukee Packout™ Tool Box Is Constructed With Impact Resistant Polymers And Metal Reinforced Corners To Provide Up To 75Lbs Of Weight Capacity And Ultimate Durability In Harsh Jobsite Conditions.  Featuring An Ip65 Rated Weather Seal To Keep Out Rain And Jobsite Debris, And Integrated Organizers Bins, The Milwaukee Packout™ Tool Box Is The Fully Compatible With All Milwaukee Packout™ Modular Storage Products.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Box Length 22.1 in
Width 16.1 in Height 6.6 in
Number of Pockets 8 Material Impact Resistant Polymer
Color Red Includes 43-62-8424 Side Handle Service Kit, 44-20-8400 Latch Service Assembly (Set of 2), 43-44-8400 Lid Gasket, 31-01-8424 Storage Bin Kit (Set of 4), (2) Deep Bin with (2) Dividers and Pin, Shallow Bin, Shallow Bin with Cover
UPC 045242505333

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok