Abbotsford
grn015815

GREENLEE 0158-15 Greenlee Cordura Caddy Bag, Black

Price $173.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0158-15

Description

20 Pocket tool caddy, made of double-layer rugged, lightweight cordura fabric. Versatile twenty-pocket design easily accommodates a wide variety of professional hand tools. Large capacity pockets allow for easy access to contents. Padded handle and shoulder strap design for easy storage and the best way to carry a loaded tool pouch. Heavy-duty tool snap and electrical tape strap. Steel hammer holder loop. Extra versatile design maybe carried using shoulder strap or handle, or worn on a tool belt. Heavy-Duty tape measure holder accepts and holds any size tape securely.

Specifications

Brand Name Greenlee Item Name Bag with Shoulder Strap
Type Heavy Duty Height 330 mm
Width 7 in Depth 13 in
Number of Pockets 20 Material Caddy Cordura Fabric
Weight 1.450 lb Application Cordura Caddy Bag
UPC 783310563372

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok