kln510520

KLEIN TOOLS 5105-20 20" High-Bottom Canvas Tool Bag

Availablefor Backorder
Price $134.38 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5105-20

Description

This canvas tool bag is made of heavy-duty natural canvas and will stand the test of time. With the moisture-resistant vinyl bottom and non-scratch studs on the base, you can put this bag down without worrying about wear and tear. The steel-frame mouth with hinge withstands rugged use.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type High-Bottom Height 15 in
Width 6 in Depth 20 in
Number of Pockets 1 Material No. 8 Canvas
Color Natural Weight 3.5 lb
Standards California Proposition 65 Compliant UPC 092644553073

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok