kln55655

KLEIN TOOLS 55655 Tradesman Pro™ Tool Station Backpack with Worklight Tool Backpack 21 Pockets Black/Orange/Gray

In Stock
Price $176.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55655

Description

Tradesman Proâ„¢ Tool Station Tool Bag Backpack with Worklight, Backpack with 21 pockets and large interior for maximum tool storage

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Tool Station Backpack with Worklight Type Tool Backpack
Height 17-1/4 in Width 8-1/2 in
Depth 13-1/2 in Number of Pockets 21
Closure Type Zipper Material 1680D Ballistic Weave
Color Black/Orange/Gray Weight 7.9 lb
Includes Side Elastic Pouch, Tape Measure Clip, Tape Thong Standards California Proposition 65 Compliant
Application Tool Carrying

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok