Abbotsford
grn015826

GREENLEE 17 inch Professional Tool Backpack

Price $370.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0158-26
Documents Documents

Description

PRODUCT FEATURES:• Personalized Name Plate: Customize your bag with a personalized embroidered name plate• Poly & Nylon Ripstop Construction: Makes for a durable, long lasting, and lightweight bag• Impact Resistant Waterproof Plastic Bottom: Keeps tools and bag protected from the elements• Green Interior: High tool visibility• High Visibility Reflective Piping: Helps locate your tool bag in dark work spaces• 30 Universal Double Stitched Pockets: Heavy duty pockets for ultimate tool storage & organization• 2 Separate Zippered Compartments: For Easier tool organization – second zippered compartment allows for easy storage of power drill, batteries, chargers, & etc.• Large Supported Front Pocket: Conveniently carries fish tape or hard hat• Thermoformed Molded Safety Pocket: Keep safety glasses and other small valuables safe in the work environment• Formed Steel Hanging Hook: Hang your bag for easy access• S-Strap Shoulder Strap: Ergonomically designed fit to distribute weight evenly• Padded Lumbar Support: Reduces back strain when carrying a loaded backpack

Specifications

Brand Name Greenlee Item Name Professional Tool Backpack with Shoulder Strap and Divider
Type Tool Carrying Backpack Height 520.7 mm
Width 431.8 mm Depth 254 mm
Number of Pockets 30 Closure Type Zipper
Material Plastic Color Black
Weight 4.95 lb Application For Tool Carrying
UPC 783310064060

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok