Abbotsford
kln55485

KLEIN TOOLS 55485 Tradesman Pro™ Tool Master Backpack, Black

Price $271.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55485
Documents Documents

Description

The new Klein Tools' TradesmanPro™Tool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task? The removable tool caddy is designed for you to take just what you need. Both the tool caddy and the backpack can be hung, keeping your tools easily within reach.FEATURES:• Backpack with 48 total pockets to easily keep everything organized• Removable tool caddy with carrying handles and a D-ring for hanging• Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls (lock not included)• Made of durable 1680d ballistic weave material and a molded bottom to help protect from the elements• Hang the bag from the heavy-duty metal hook for easy access into the bag• Well-padded shoulder straps have a buckled chest strap along with lower straps that adjust for a perfect fit• Tool caddy has a zipper pocket and closed pouches for small tools and parts as well as open pockets and straps ideal for long drivers• Adjustable front pouch for quick tool retrieval, a mid-sized front zipper pocket fits tables in protective covers, and a front zipper pocket for smaller items• Molded front pocket helps protect items like phones and safety glasses• Orange interior helps find tools easily and a large interior space for larger hand tools

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name KLEIN HOLIDAY DEALS Type Tool Backpack
Height 19-1/2 in Width 13-1/2 in
Depth 11 in Number of Pockets 48
Closure Type Zipper Material 1680D Ballistic Fabric Body, Hard Molded Polypropylene Bottom
Color Black with Orange/Gray Weight 13.2 lb
Application For General Purpose UPC 092644554858

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok