Abbotsford
mil48553490

MILWAUKEE TOOL 17 inch x 9 inch x 10 inch 33 Pockets Milwaukee Contractor Bag, Red/Black

Price $36.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-55-3490
Documents Documents

Description

Contractor bag tool belt with 33 pockets. Tough, water resistant 600 denier material. Shoulder strap or dual handle straps for easy carrying. Durable zipper closure. Ideal for tool and accessory storage.

Specifications

Brand Name Milwaukee Item Name Contractor Bag
Type Pocket Height 10.0 in
Width 9.0 in Number of Pockets 33
Material Fabric Weight 2.7 lb
UPC 045242148561

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok