mil48228450

Packout™ Tool Case with Customizable Insert Heavy Duty 5.91 in Hx 20.59 in Lx 14.84 in W Red/Black

In Stock
Price $110.90 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8450

Description

The PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The durable PACKOUT™ tool case with customizable foam insert is constructed with impact resistant polymers and metal reinforced locking point. The tool case connects with other PACKOUT™ system components via integrated locking cleats and features a 75 lbs of weight capacity. An IP65 rated weather seal protects tools and accessories from rain and other jobsite debris and the included customizable foam insert allows users to trace and cut out custom pockets to securely transport and store tools.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Case with Customizable Insert Type Heavy Duty
Length 20.59 in Width 14.84 in
Height 5.91 in Capacity 75 lb
Material Plastic Color Red/Black
UPC 045242524228

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok