Abbotsford
mil48228315

MILWAUKEE TOOL 48-22-8315 15-inch PACKOUT Tote

Price $139.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8315
Documents Documents

Description

Unique to the MILWAUKEE PACKOUT Modular Storage System is the integration of soft storage totes designed to attach to the top of any PACKOUT storage box or organiser. This allows users to not only attach a storage tote to the top of their PACKOUT system for transport, but also gives the flexibility to attach an organiser to the bottom of a tote for quick tasks that only require a few hand tools and small fasteners. Available in 254mm (10""), 381mm (15"") or 500mm (20""), the new soft-sided totes can fit a wide variety of tools - from accessories and screwdrivers, to impact drivers and SAWZALL's. Each is constructed of 1680D ballistic material and their impact resistant molded bases provides added durability while protecting contents from water, abrasion and impact.PRODUCT FEATURES:- Impact Resistant Molded Base provides added durability while protecting contents from water, abrasion and impact. - Durable Design: Constructed with 1680D Ballistic Material for maximum durability. Heavy duty zippers. - Part of the PACKOUTâ„¢ System: Connects to all Milwaukee PACKOUTâ„¢ modular storage. - 28 Total Pockets: To organise your tools and accessories. - Durable Overmolded Handle

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name MILWAUKEE HOLIDAY DEALS Type General Purpose, Zipper
Outside Length 11 in Outside Width 15 in
Outside Height 17 in Material 1680 Ballistic Polyester
Color Red Number of Pockets 31
UPC 045242505296

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok