Abbotsford
mil48228320

MILWAUKEE TOOL 48-22-8320 PACKOUT™ 20" Tote

Price $179.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8320
Documents Documents

Description

Milwaukee's PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The 20" PACKOUT™ tote features an impact-resistant molded base that connects with all other PACKOUT™ system components via integrated locking cleats. They constructed the durable tote with 1680D ballistic material and all-metal hardware so it can withstand harsh jobsite environments. The 20" storage tote features 32 pockets, including two zippered pockets, to organize your tools and accessories for easy access and visibility. Milwaukee's PACKOUT™ modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tool Tote Type Zipper
Outside Length 11 in Outside Width 20 in
Outside Height 17 in Material 1680D Ballistic Fabric
Color Black and Red Number of Pockets 32
Application For General Purpose UPC 045242505302

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok