Abbotsford
klnet16

KLEIN TOOLS ET16 Borescope for Android® Devices

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET16
Documents Documents

Description

Klein Tools ET16 Borescope features a 9 mm camera surrounded by 6 LEDs attached to a 10-Foot (3 m) armored gooseneck cable. The digital camera has a USB Type-C (and micro-USB) connection for most Android® (OTG 4.0 or higher) smartphones and devices. The camera and video output is displayed on the Android® device using the free Klein Tools ET16 Borescope App, available for download at www.KleinTools.com (not available anywhere else). The ET16 does not require batteries; it is powered by device connection.

Specifications

Brand Name Klein Tools Item Name Borescope
Type USB Type-C Or Micro-USB For Android Shaft Diameter 0.35 in
Display Via Smartphone App Dimensions 3.7 in L x 1.3 in W x 0.95 in H
Material ABS Includes 10 ft Gooseneck, USB Adapters, Carrying Case, and Instruction Manual
Application For Electrical, HVAC, Plumbing, Aircraft UPC 092644692987

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok