Abbotsford
klnet300

KLEIN TOOLS ET300 Digital Circuit Breaker Finder

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:ET300

Description

Quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard outlet with this digital circuit breaker finder. The flashing arrow indicator lets you quickly identify when you've got a hit. The strong transmitter reaches up to 1000 feet. The auto power-off feature saves battery life and gives you one less thing to worry about.PRODUCT FEATURES:- Quickly, accurately, and automatically find the corresponding circuit breaker of any 120V standard outlet- Flashing arrow indicator for easy identification- Strong transmitter reaches distances up to 1000-feet- 90 to 120V operation- Microprocessor controlled for more reliable identification- Auto power-off feature saves battery life- Accessory kit available (Catalog No. 69411) includes light socket and alligator clip adapters

Specifications

Brand Name Klein Tools Item Name Digital Circuit Breaker Finder
Type Micro Processor Controlled Power Supply 90 - 120 V
Display Type LED Battery Type 9 V Alkaline
Indicator Type Bright Green Arrow and Loud Beep Dimensions 2 in W x 0.9 in D x 6 in H Receiver, 1.9 in W x 1.2 in D x 2.8 in H Transmitter
For Use With Powered Circuits Includes (1) 9 V Transmitter Battery
Standards cULus Listed Application Digital circuit breaker finder - flashing arrow indicator for easy identification
UPC 092644693021

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok