Abbotsford
idi62164

IDEAL INDUSTRIES 62-164 Pro Amplifier Probe

Price $136.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:62-164

Description

Adjustable volume on the probe. Amplifies analog tone signals. Trace and identify copper wires. Tester uses 9V battery – included.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Amplifier Probe with Low Battery Indicator Type Amplifier Probe
Battery Type (1) 9 V Battery Dimensions 9.2 x 1.7 x 1.2 in
For Use With 62-160 Tone Generator Includes Battery
Standards California Proposition 65 Warning Application Designed to Identify and Trace Wires or Cables within Group without Damaging Insulation
UPC 783250621644

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok