FLUKE ELECTRONICS CANADA LP 3472723 Amprobe® ACD-20SW Swivel™ Clamp Meter with VoltTect™
Description
Amprobe's new swivelâ„¢ clamp meter features a patented 180-degree rotating head clamp design allowing easy views of measurements in tight or inconvenient to reach places. Simply rotate the body of the clamp meter to get an unobstructed view of the LCD display. Feature rich, measuring AC DC currents, voltage, resistance and capacitance as well as cat III 600 V safety ratings make this clamp on meter something you should swivel to see.
Specifications
Brand Name | Amprobe | Item Name | Clamp Meter |
Type | Digital | Jaw Capacity | 1.181 in |
Display | LCD | AC Voltage Range | 4 - 600 VAC |
DC Voltage Range | 400 - 600 VDC | Resistance | 400 O - 40 MO |
Audible Continuity | Yes | Diode Test | Yes |
Counts | 3999 | Battery Type | (2) AAA |
Amperage Range | 40 - 400 A | Accuracy | +/- 0.5% (DC Voltage), +/- 1.2% (AC Voltage), +/- 2% (AC Current), +/- 1% (Resistance), +/- 1% (Capacitance) |
Dimensions | 306 mm L x 135 mm W x 30 mm H | Operating Temperature | -30 to 400 °F |
Environmental Conditions | < 75% at 8 - 74 °C Humidity | Includes | Test Leads, Case, Manual, Temperature Probe |
UPC | 095969498821 |
Packages
1 - UNIT - 1 |