Abbotsford
grncm330

GREENLEE CM-330 400A AC Greenlee Clamp Meter

Price $149.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CM-330
Documents Documents

Description

AC current measuring capability up to 400 A. Compact size, fits easily into tool pouch. Data hold and Max hold to capture important readings. 2000-count LCD. Lifetime limited warranty. Accessories included: (1) 9V battery, carrying case.

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type AC, Digital Jaw Capacity 1.18 in
Display 3-1/2 Digits LCD Diode Test Yes
Data Hold Yes Counts 2000
Battery Type 9 V Amperage Range 20 - 400 A
Environmental Conditions 0 - 80% Relative Humidity Warranty Lifetime
Includes (1) 9 V Battery, Carrying Case Standards CAT III, 600 V Per UL 61010B-1, CAT III, cULus Listed, CE Certified
UPC 783310118657

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok