Abbotsford
grncmi600

GREENLEE CMI-600 600Amp 600V Industrial AC+DC TrueRMS Clamp Meter

Price $526.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CMI-600
Documents Documents

Description

PRODUCT FEATURES:• Measures AC+DC current and DC microamps• AC and AC+DC voltage measurements with digital filter low pass for accurate readings on variable frequency drives• Also measures DC voltage, resistance, capacitance, temperature and frequency• Tests continuity and diodes• Phase Sequence & Motor Rotation tests• Peak-RMS measures motor in rush current• Backlight & relative mode for added versatility• AmpTip™ increases accuracy on small wires and low current• Two voltage detection modes - non-contact or using a single test lead• Data hold• Recording of Maximum, Minimum, and Average readings• Lifetime warranty

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type AC/DC, Industrial Jaw Capacity 1.18 in
Display LCD, 6000 Count AC Voltage Range 600 V
Resistance 600 O, 6 kO, 60 kO Counts 6000
Battery Type AAA Amperage Range 60, 600 A
Frequency Range 50 - 400 Hz Includes (2) 1.5 V AAA Batteries, Test Leads and Clips, Carrying Case
Standards CAT III, cULus Listed, CE UPC 783310021919
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok