Abbotsford
flu324

FLUKE ELECTRONICS CANADA LP 5065853 400Amp 600VAC 324 Series True RMS Clamp Meter

Price $524.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065853

Description

Fluke 324 Clamp Meter combines volts, amps, capacitance and temperature in a handy compact packageTrue RMS measurements, optimized ergonomics, and a backlight display make the Fluke 324 Clamp Meter a great general purpose troubleshooting tool for commercial and residential electricians. Designed to perform in the toughest environments and provide noise-free, reliable results, you can trust the 324 to help you confidently diagnose problems. Use it to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts and to measure temperature and capacitance. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.

Specifications

Brand Name Fluke Item Name Clamp Meter
Type True RMS Jaw Capacity 1-1/8 in
Display Backlit LCD AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Capacitance 0 - 1000 µF
Resistance 400 - 4000 O Audible Continuity Yes
Diode Test No Data Hold Yes
Counts 6000 Battery Type AAA
Amperage Range 40 - 400 A Frequency Range 45 - 400 Hz
Accuracy +/- 1.5% (AC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance) Dimensions 75 mm W x 34 mm D x 207 mm H
Operating Temperature 14 - 122 °F Weight 208 g
Warranty 2 yr Includes Display Container, Soft Case, Manual, Test Leads
Standards CAT III 600 V, CAT IV 300 V Application For Commercial and Residential Electricians
UPC 095969623759

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok