Abbotsford
flu325

FLUKE ELECTRONICS CANADA LP 5065866 400Amp 600VAC/DC 325 True-RMS Clamp Meter, Yellow

Price $733.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065866

Description

Fluke 325 True RMS Clamp Meter offers big AC/DC features in a small form factorThe Fluke 325 Clamp Meter is the top of the 320 Series Clamp Meters. Designed to perform in the toughest environments and provide noise-free, reliable results, you can trust the 325 to help you confidently diagnose all kinds of electrical problems. It features True RMS measurements, optimized ergonomics, a large backlight display, and a rugged compact design to measure current up to 400 A in tight cable compartments. You can also use it to measure temperature, capacitance, AC/DC current and frequency. Commercial and residential electricians use the 325 to verify the presence of load current, AC voltage, and continuity of circuits, switches, fuses and contacts. Frequency measurements allow checking of portable generators; dc current testing battery backups and solar storage equipment.The Fluke 325 comes with a two-year warranty and a soft carrying case.Other useful features:- Provides Min/Max functionality- Measures temperature from -10.0°C to 400.0°C (14.0°F to 752.0°F)- Presents measurements on a large, easy-to-read backlight display- Measures capacitance to 1000 µF- Hold function captures a reading on the display- Features a CAT III 600 V, CAT IV 300 V safety rating

Specifications

Brand Name Fluke Item Name Clamp Meter
Type True RMS Jaw Capacity 1-1/8 in
Display Backlit LCD AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Capacitance 0 - 1000 µF
Resistance 400 O - 40 kO Audible Continuity Yes
Diode Test No Data Hold Yes
Counts 6000 Battery Type AAA
Amperage Range 40 - 400 A Frequency Range 5 - 500 Hz
Accuracy +/- 2% (AC/DC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance) Dimensions 75 mm W x 34 mm D x 207 mm H
Operating Temperature 14 - 122 °F Weight 283 g
Warranty 2 yr Includes Display Container, Soft Case, Manual, Test Leads
Standards CAT III 600 V, CAT IV 300 V Application For Commercial and Residential Electricians
UPC 095969623766

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok